#8-32 x 1 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-8c-100
Zoro # G116462041
product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
Key Features
Phillips Drive
Truss Head
Dimensional Standards
ASME B18.6.3
Thread Size
#8-32
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-8c-100
Zoro #
G116462041
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Width
25/64 in
Fastener Length
1 in
Maximum Head Height
7/64 in
Drive Size
#2
Overall Length
1 in
Details
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
100,000 psi
Material Grade/Class
316
Material
Stainless Steel
Finish
Passivated
Head Type
Truss
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.