Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1 in Slotted Hex Machine Screw, Plain Steel, 1500 PK

  • Mfr # 0816RSW188

  • Zoro # G5730171


product price: $379.99
/pk 1500, $0.25/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0816RSW188
Zoro #
G5730171
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Material
Steel
Finish
Plain
Standards
SAE J81
Item
Machine Screw

Description

Screws, 8-32X1 SLOT HXW TAPTITE ,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.