Zoro Homepage

#8-32 x 1 in Slotted Oval Machine Screw, Brass, 50 PK

  • Mfr # 7-som-8c-100

  • Zoro # G116464540


product price: $7.79
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.58

Key Features

Oval Head
Slotted Drive
Tensile Strength
50,000 psi
System of Measurement
Inch
Overall Length
1 in
Thread Type
Coarse
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-som-8c-100
Zoro #
G116464540
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Maximum Head Height
5/32 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Width
5/16 in
Fastener Length
1 in

Details

Head Type
Oval
Tensile Strength
50,000 psi
Drive
Slotted
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Brass

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.