Zoro Homepage

#8-32 x 1 in Socket, Plain Aluminum

  • Mfr # ZF0129

  • Zoro # G110396045


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Tensile Strength
45,000 psi
Standards
ASTM B211, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF0129
Zoro #
G110396045
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
1 in
Washer Thickness
7/64 in
Head Height
0.085 in
Flange Diameter
41/64 in
Head Diameter
0.25 in
Maximum Head Height
5/64 in
Flange Thickness
0.105 in
Maximum Head Width
1/4 in
Washer Outside Diameter
21/32 in

Description

Machine Screw, Material Aluminum, Finish Plain, Drive Internal Hex, Thread Size #8-32, Fastener Length 1 in, Head Height 0.085 in, Drive Size Not Applicable, Tensile Strength 45,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 21/32 in, Washer Thickness 7/64 in, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.