#8-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 32-cpm-8c-50

  • Zoro # G616466112


product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Combination Phillips/Slotted Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Maximum Head Width
21/64 in
Thread Size
#8-32
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-cpm-8c-50
Zoro #
G616466112
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Thread Size
#8-32
Maximum Head Height
7/64 in
Screw Size
#8-32
Drive Size
#2
Overall Length
1/2 in
Fastener Length
1/2 in

Details

Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
316
Tensile Strength
100,000 psi
Drive
Combination Phillips/Slotted
Head Type
Pan
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.