#8-32 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-8c-50
Zoro # G316462858
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
Key Features
Flat Head
Phillips Drive
Finish
Passivated
Tensile Strength
80,000 psi
Maximum Head Width
5/16 in
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-8c-50
Zoro #
G316462858
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/16 in
Drive Size
#2
Maximum Head Height
1/16 in
Thread Size
#8-32
Fastener Length
1/2 in
Overall Length
1/2 in
Screw Size
#8-32
Details
Finish
Passivated
Tensile Strength
80,000 psi
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.