#8-32 x 1/2 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-btm-8c-50
Zoro # G916461893
product price:Â $11.15
/pk 100, $0.11/eaKey Features
Truss Head
Phillips Drive
Overall Length
1/2 in
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-btm-8c-50
Zoro #
G916461893
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Maximum Head Height
7/64 in
Screw Size
#8-32
Thread Size
#8-32
Drive Size
#2
Maximum Head Width
25/64 in
Fastener Length
1/2 in
Details
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Head Type
Truss
Finish
Black Oxide
Type
Machine Screw
Tensile Strength
70,000 psi
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.