Shop ZORO SELECT
See all product information
Create Account
#8-32 x 1/2 in Phillips Truss Machine Screw, Wax Steel, 10000 PK
- Mfr # 0808RPT
- Zoro # G5766090
product price:Â
$
593.99
/pk of 10000, $0.06/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0808RPT
- Zoro #
- G5766090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Wax
- Standards
- SAE J81
- Item
- Machine Screw
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1/2 in
Description
Screws, 8-32X1/2 PHIL TRUSS TAP,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.