#8-32 x 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-srm-8c-50

  • Zoro # G116465547


product price:  $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37

Key Features

Slotted Drive
Round Head
Maximum Head Width
5/16 in
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-srm-8c-50
Zoro #
G116465547
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Maximum Head Width
5/16 in
Screw Size
#8-32
Maximum Head Height
1/8 in
Overall Length
1/2 in
Thread Size
#8-32

Details

Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Slotted
Material Grade/Class
316
Finish
Passivated
Type
Machine Screw
Tensile Strength
100,000 psi
System of Measurement
Inch
Material
Stainless Steel
Head Type
Round
Item
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products