#8-32 x 1/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-plm-8c-25
Zoro # G116462812
product price:Â $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
Key Features
Phillips Drive
Fillister Head
Thread Type
Coarse
Screw Size
#8-32
Maximum Head Width
17/64 in
Type
Machine Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-plm-8c-25
Zoro #
G116462812
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/4 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Width
17/64 in
Overall Length
1/4 in
Drive Size
#2
Maximum Head Height
5/32 in
Details
Thread Type
Coarse
Drive
Phillips
Head Type
Fillister
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.