#8-32 x 1/4 in Phillips Flat Machine Screw, Brass, 100 PK
Mfr # 7-pfm-8c-25
Zoro # G816463904
product price: $10.69
/pk 100, $0.11/eaKey Features
Flat Head
Phillips Drive
Maximum Head Height
3/32 in
Material
Brass
Type
Machine Screw
Screw Size
#8-32
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-pfm-8c-25
Zoro #
G816463904
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Maximum Head Height
3/32 in
Screw Size
#8-32
Fastener Length
1/4 in
Drive Size
#2
Overall Length
1/4 in
Maximum Head Width
5/16 in
Details
Item
Machine Screw
Material
Brass
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Flat
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.