Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK832-14PHP-01

  • Zoro # G5649837


product price: $21.69
/pk 10, $2.17/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK832-14PHP-01
Zoro #
G5649837
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1/4 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.3281 in
Head Width
0.32 in
Screw Size
#8
Overall Length
23/64 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Recommended Hole Size
5/32 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Rockwell Hardness
M103
Temp. Range (F)
50 Degrees to 500 Degrees
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Includes Nut
Nut Not Included
Maximum Temperature
500 Degrees F
Includes Washer
Washer Not Included
Dimensional Standards
ISO 9001:2008
Thread Type
Coarse
Thread Style
Fully Threaded
Pack Size
Small
Minimum Temperature
-50 Degrees F
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.32 in, Head Height 0.1 in, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.