Zoro Homepage

#8-32 x 1/4 in Phillips Pan Machine Screw, Stainless Steel, 50 PK

  • Mfr # ms51957-41d

  • Zoro # G416463175


product price: $7.29
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.58

Key Features

Phillips Drive
Pan Head
Thread Size
#8-32
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-41d
Zoro #
G416463175
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
1/4 in
Screw Size
#8-32
Overall Length
1/4 in

Details

Material Grade/Class
18-8
Material
Stainless Steel
Drive
Phillips
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.