Shop ZORO SELECT
See all product information
Create Account
#8-32 x 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 32-slm-8c-25
- Zoro # G916463934
product price:Â
$
3.15
/pk of 50, $0.06/ea
Sold in multiples of 5Â pks for
$15.75
Key Features
Slotted Drive
Fillister Head
System of Measurement
Inch
Thread Size
#8-32
Finish
Passivated
Tensile Strength
100,000 psi
Overall Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-slm-8c-25
- Zoro #
- G916463934
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Type
- Machine Screw
- Drive
- Slotted
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Type
- Fillister
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1/4 in
- Overall Length
- 1/4 in
- Screw Size
- #8-32
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 5/32 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.