#8-32 x 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-8c-25
Zoro # G116464786
product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.45
Key Features
Flat Head
Slotted Drive
Finish
Passivated
Thread Type
Coarse
Overall Length
1/4 in
Thread Size
#8-32
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-8c-25
Zoro #
G116464786
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Thread Size
#8-32
Maximum Head Height
5/64 in
Maximum Head Width
5/16 in
Fastener Length
1/4 in
Screw Size
#8-32
Details
Finish
Passivated
Thread Type
Coarse
Type
Machine Screw
Head Type
Flat
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.