#8-32 x 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-sfm-8c-25

  • Zoro # G516464072


product price: $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38

Key Features

Slotted Drive
Flat Head
System of Measurement
Inch
Thread Style
Fully Threaded
Maximum Head Height
1/16 in
Maximum Head Width
5/16 in
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-8c-25
Zoro #
G516464072
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Maximum Head Width
5/16 in
Screw Size
#8-32
Fastener Length
1/4 in
Overall Length
1/4 in
Thread Size
#8-32

Details

System of Measurement
Inch
Thread Style
Fully Threaded
Item
Machine Screw
Drive
Slotted
Head Type
Flat
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.