Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1/4 in Slotted Oval Machine Screw, Brass, 100 PK

  • Mfr # 7-som-8c-25

  • Zoro # G216464389


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Slotted Drive
Oval Head
Thread Style
Fully Threaded
System of Measurement
Inch
Maximum Head Width
5/16 in
Overall Length
1/4 in
Maximum Head Height
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-som-8c-25
Zoro #
G216464389
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Maximum Head Width
5/16 in
Overall Length
1/4 in
Maximum Head Height
5/32 in
Screw Size
#8-32
Fastener Length
1/4 in

Details

Drive
Slotted
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Brass
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Type
Machine Screw
Head Type
Oval
Tensile Strength
50,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.