#8-32 x 1/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-BP6-8C-25

  • Zoro # G616462015


product price:  $2.99
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.96

Key Features

Torx Drive
Button Head
Thread Type
Coarse
Drive Size
T15
Resistance Properties
Tamper-Resistant
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BP6-8C-25
Zoro #
G616462015
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T15
Maximum Head Height
3/32 in
Thread Size
#8-32
Overall Length
1/4 in
Maximum Head Width
5/16 in
Fastener Length
1/4 in

Details

Thread Type
Coarse
Item
Tamper Resistant Screw
Drive
Torx
Resistance Properties
Tamper-Resistant
Finish
Passivated
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Head Type
Button
Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Material
Stainless Steel

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #8-32, Fastener Length 1/4 in, Drive Size T15, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products