#8-32 x 17/64 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 15000 PK

  • Mfr # MPPIXX0-80037-15000BX

  • Zoro # G7915616


product price:  $3,292.99
/pk 15000, $0.22/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPPIXX0-80037-15000BX
Zoro #
G7915616
UPC #
715005320083
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
17/64 in
Drive Size
#2
Head Height
0.115 in
Head Dia.
0.322 in
Head Width
0.322 in
Screw Size
#8
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Includes Washer
Washer Not Included
Pack Size
Bulk
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products