Zoro Homepage

#8-32 x 17/64 in Slotted Flat Machine Screw, Plain Nylon 6/6, 50 PK

  • Mfr # 020832A037

  • Zoro # G3364654


product price: $5.19
/pk 50, $0.10/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Nylon 6/6
Finish
Plain
Tensile Strength
108 psi
Standards
ANSI/ASME B1.1, IFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020832A037
Zoro #
G3364654
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
17/64 in
Head Dia.
0.292 to 0.332 in
Head Height
0.109 in
Maximum Head Width
21/64 in
Screw Size
#8
Maximum Head Height
7/64 in
Head Width
0.328 in
Overall Length
3/8 in
Recommended Hole Size
5/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
108 psi
Standards
ANSI/ASME B1.1, IFI
Item
Machine Screw
Head Angle (Deg.)
82
Temp. Range (F)
-40 Degrees to 185 Degrees
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
Includes Nut
Nut Not Included
Thread Type
Coarse
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Thread Direction
Right Hand
Pack Size
Small
Dimensional Standards
ANSI/ASME B1.1
Head Style
Round
Material Grade/Class
6/6
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 17/64 in, Head Width 0.328 in, Head Height 0.109 in, Drive Size Not Applicable, Tensile Strength 108 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.