Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-8c-12

  • Zoro # G616461056


product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78

Key Features

Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Material
Stainless Steel
Maximum Head Width
21/64 in
Overall Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-8c-12
Zoro #
G616461056
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Fastener Length
1/8 in
Overall Length
1/8 in
Thread Size
#8-32
Maximum Head Height
7/64 in
Screw Size
#8-32
Drive Size
#2

Details

Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Thread Type
Coarse
Head Type
Pan
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.