#8-32 x 2 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-8c-250

  • Zoro # G416461201


product price:  $33.49
/pk 100, $0.33/ea

Key Features

Flat Head
Phillips Drive
Finish
Black Oxide
Overall Length
2 1/2 in
System of Measurement
Inch
Material Grade/Class
18-8
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-8c-250
Zoro #
G416461201
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Maximum Head Height
3/32 in
Fastener Length
2 1/2 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Width
5/16 in
Drive Size
#2

Details

Finish
Black Oxide
System of Measurement
Inch
Head Type
Flat
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products