#8-32 x 2 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-pfm-8c-250
Zoro # G316461691
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36
Key Features
Flat Head
Phillips Drive
Screw Size
#8-32
Maximum Head Width
21/64 in
Thread Type
Coarse
Overall Length
2 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-pfm-8c-250
Zoro #
G316461691
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-32
Maximum Head Width
21/64 in
Overall Length
2 1/2 in
Maximum Head Height
3/32 in
Drive Size
#2
Fastener Length
2 1/2 in
Thread Size
#8-32
Details
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Type
Machine Screw
Material Grade/Class
316
Item
Machine Screw
Material
Stainless Steel
Head Type
Flat
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.