#8-32 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-ppm-8c-250

  • Zoro # G216461692


product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.96

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
Tensile Strength
80,000 psi
Screw Size
#8-32
System of Measurement
Inch
Maximum Head Width
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-8c-250
Zoro #
G216461692
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Maximum Head Width
21/64 in
Thread Size
#8-32
Overall Length
2 1/2 in
Drive Size
#2
Maximum Head Height
7/64 in
Fastener Length
2 1/2 in

Details

Material
Stainless Steel
Tensile Strength
80,000 psi
System of Measurement
Inch
Head Type
Pan
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Drive
Phillips
Material Grade/Class
316
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.