Shop ZORO SELECT
See all product information
Create Account
#8-32 x 2 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-ptm-8c-250
- Zoro # G916462586
product price:Â
$
6.39
/pk of 50, $0.13/ea
Sold in multiples of 5Â pks for
$31.95
Key Features
Phillips Drive
Truss Head
System of Measurement
Inch
Thread Size
#8-32
Drive Size
#2
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-ptm-8c-250
- Zoro #
- G916462586
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Drive Size
- #2
- Maximum Head Height
- 7/64 in
- Fastener Length
- 2 1/2 in
- Screw Size
- #8-32
- Overall Length
- 2 1/2 in
- Maximum Head Width
- 25/64 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- System of Measurement
- Inch
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Drive
- Phillips
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Type
- Truss
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.