#8-32 x 2 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-sbm-8c-250

  • Zoro # G716462779


product price: $3.79
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.37

Key Features

Binding Head
Slotted Drive
Thread Style
Partially Threaded
Thread Type
Coarse
System of Measurement
Inch
Screw Size
#8-32
Fastener Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sbm-8c-250
Zoro #
G716462779
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Fastener Length
2 1/2 in
Maximum Head Width
11/32 in
Overall Length
2 1/2 in
Maximum Head Height
7/64 in
Minimum Thread Length
1 1/2 in
Thread Size
#8-32

Details

Thread Style
Partially Threaded
Head Type
Binding
Drive
Slotted
Thread Type
Coarse
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
100,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 11/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.