#8-32 x 2 1/2 in Slotted Flat Machine Screw, Brass, 25 PK
Mfr # 7-sfm-8c-250
Zoro # G016464466
product price: $7.49
/pk 25, $0.30/eaSold in multiples of 2 for $14.98
Key Features
Slotted Drive
Flat Head
Screw Size
#8-32
Maximum Head Height
3/64 in
Tensile Strength
50,000 psi
Overall Length
2 1/2 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-8c-250
Zoro #
G016464466
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-32
Fastener Length
2 1/2 in
Maximum Head Height
3/64 in
Overall Length
2 1/2 in
Thread Size
#8-32
Maximum Head Width
17/64 in
Minimum Thread Length
1 1/2 in
Details
Item
Machine Screw
Drive
Slotted
Head Type
Flat
Tensile Strength
50,000 psi
Material
Brass
Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.