#8-32 x 2 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-PFM-8C-225

  • Zoro # G216461647


product price:  $6.39
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.78

Key Features

Flat Head
Phillips Drive
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Maximum Head Height
3/32 in
Thread Style
Partially Threaded
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFM-8C-225
Zoro #
G216461647
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Overall Length
2 1/4 in
Screw Size
#8-32
Minimum Thread Length
1 1/2 in
Thread Size
#8-32
Maximum Head Width
5/16 in
Fastener Length
2 1/4 in
Drive Size
#2

Details

Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Partially Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Head Type
Flat
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products