#8-32 x 2 1/4 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51959-54d
Zoro # G816464758
product price: $5.59
/pk 10, $0.56/eaSold in multiples of 2 for $11.18
Key Features
Flat Head
Phillips Drive
Screw Size
#8-32
Overall Length
2 1/4 in
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-54d
Zoro #
G816464758
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8-32
Overall Length
2 1/4 in
Thread Size
#8-32
Fastener Length
2 1/4 in
Details
Item
Machine Screw
Head Type
Flat
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.