#8-32 x 2 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # MSFI0-802750-050P

  • Zoro # G6406461


product price:  $24.49
/pk 50, $0.49/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSFI0-802750-050P
Zoro #
G6406461
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
2 3/4 in
Drive Size
#2
Head Dia.
0.384 in
Head Height
0.102 in
Head Width
0.384 in
Screw Size
#8
Overall Length
2 3/4 in
Maximum Head Height
3/32 in
Maximum Head Width
21/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Thread Type
Coarse
Pack Size
Bulk
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #8-32, Fastener Length 2 3/4 in, Head Width 0.384 in, Head Height 0.102 in, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.