#8-32 x 2 3/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-spm-8c-275
Zoro # G216464709
product price:Â $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17
Key Features
Slotted Drive
Pan Head
Tensile Strength
100,000 psi
System of Measurement
Inch
Type
Machine Screw
Maximum Head Height
3/32 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-8c-275
Zoro #
G216464709
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 3/4 in
Maximum Head Height
3/32 in
Thread Size
#8-32
Maximum Head Width
21/64 in
Screw Size
#8-32
Overall Length
2 3/4 in
Details
Drive
Slotted
Tensile Strength
100,000 psi
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Head Type
Pan
Item
Machine Screw
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 2 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.