#8-32 x 2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-8c-200

  • Zoro # G316466344


product price: $9.69
/pk 50, $0.19/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
Finish
Passivated
Type
Machine Screw
Fastener Length
2 in
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-8c-200
Zoro #
G316466344
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Thread Size
#8-32
Maximum Head Height
7/64 in
Screw Size
#8-32
Maximum Head Width
21/64 in
Drive Size
#2
Overall Length
2 in

Details

Finish
Passivated
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Drive
Combination Phillips/Slotted
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.