Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-8c-200

  • Zoro # G316461707


product price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18

Key Features

Phillips Drive
Flat Head
System of Measurement
Inch
Tensile Strength
70,000 psi
Maximum Head Height
3/32 in
Thread Type
Coarse
Maximum Head Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-8c-200
Zoro #
G316461707
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Drive Size
#2
Fastener Length
2 in
Thread Size
#8-32
Overall Length
2 in
Screw Size
#8-32

Details

System of Measurement
Inch
Tensile Strength
70,000 psi
Thread Type
Coarse
Drive
Phillips
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.