#8-32 x 2 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 10 PK

  • Mfr # ms24693c-62d

  • Zoro # G416464844


product price:  $4.59
/pk 10, $0.46/ea
Sold in multiples of 3 for $13.77

Key Features

Flat Head
Phillips Drive
Screw Size
#8-32
Thread Size
#8-32
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms24693c-62d
Zoro #
G416464844
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2 in
Screw Size
#8-32
Thread Size
#8-32
Overall Length
2 in

Details

Head Type
Flat
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Item
Military Standard Phil Flat 100 Degree
Material
Stainless Steel

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products