Zoro Homepage

#8-32 x 2 in Phillips Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-ppm-8c-200

  • Zoro # G016463988


product price: $8.15
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.30

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-8c-200
Zoro #
G016463988
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Drive Size
#2
Fastener Length
2 in
Thread Size
#8-32
Screw Size
#8-32
Overall Length
2 in

Details

Thread Style
Fully Threaded
Head Type
Pan
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Item
Machine Screw
Material
Brass
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #8-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.