Zoro Homepage

#8-32 x 2 in Phillips Pan Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51957-53d

  • Zoro # G216463153


product price: $10.49
/pk 25, $0.42/ea

Key Features

Phillips Drive
Pan Head
Material Grade/Class
18-8
Overall Length
2 in
Thread Size
#8-32
Type
Machine Screw
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-53d
Zoro #
G216463153
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Thread Size
#8-32
Screw Size
#8-32
Fastener Length
2 in

Details

Drive
Phillips
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.