#8-32 x 2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sbm-8c-200
Zoro # G116462836
product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
Key Features
Binding Head
Slotted Drive
System of Measurement
Inch
Overall Length
2 in
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-8c-200
Zoro #
G116462836
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
2 in
Overall Length
2 in
Maximum Head Height
7/64 in
Maximum Head Width
11/32 in
Screw Size
#8-32
Details
Head Type
Binding
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
100,000 psi
Drive
Slotted
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.