#8-32 x 3 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-PFM-8C-350
Zoro # G016461717
product price: $2.39
/pk 10, $0.24/ea
Sold in multiples of 4 for $9.56
Key Features
Flat Head
Phillips Drive
Overall Length
3 1/2 in
Type
Machine Screw
Finish
Passivated
Minimum Thread Length
1 1/2 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PFM-8C-350
Zoro #
G016461717
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 1/2 in
Minimum Thread Length
1 1/2 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Drive Size
#2
Thread Size
#8-32
Screw Size
#8-32
Fastener Length
3 1/2 in
Details
Type
Machine Screw
Finish
Passivated
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Partially Threaded
Head Type
Flat
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
System of Measurement
Inch
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.