#8-32 x 3 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK
Mfr # 31-pbm-8c-300
Zoro # G616462329
product price:Â $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17
Key Features
Phillips Drive
Pan Head
Thread Type
Coarse
Screw Size
#8-32
Finish
Black Oxide
Drive Size
#2
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-8c-300
Zoro #
G616462329
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-32
Drive Size
#2
Fastener Length
3 in
Overall Length
3 in
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Thread Size
#8-32
Details
Thread Type
Coarse
Finish
Black Oxide
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.