
#8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 0848MPP
Zoro # G2601792
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0848MPP
Zoro #
G2601792
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Description
Machine Screws,8-32x3 PHIL PAN,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.