Zoro Homepage

#8-32 x 3 in Slotted Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-spm-8c-300

  • Zoro # G916464450


product price: $10.69
/pk 25, $0.43/ea

Key Features

Pan Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Maximum Head Width
21/64 in
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-8c-300
Zoro #
G916464450
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Fastener Length
3 in
Overall Length
3 in
Screw Size
#8-32
Thread Size
#8-32
Maximum Head Height
3/32 in

Details

Dimensional Standards
ASME B18.6.3
Head Type
Pan
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
Tensile Strength
50,000 psi
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Material
Brass

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.