#8-32 x 3/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-xbm-8c-18
Zoro # G016461380
product price:Â $8.79
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.58
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Maximum Head Width
5/16 in
Finish
Black Oxide
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-xbm-8c-18
Zoro #
G016461380
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Maximum Head Width
5/16 in
Drive Size
#2
Maximum Head Height
5/64 in
Fastener Length
3/16 in
Overall Length
3/16 in
Screw Size
#8-32
Details
System of Measurement
Inch
Finish
Black Oxide
Head Type
Flat
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
80,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.