#8-32 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-8c-18

  • Zoro # G116462195


product price:  $3.15
/pk 100, $0.03/ea
Sold in multiples of 4 for $12.60

Key Features

Flat Head
Phillips Drive
Screw Size
#8-32
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfm-8c-18
Zoro #
G116462195
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Maximum Head Height
1/16 in
Fastener Length
3/16 in
Maximum Head Width
5/16 in
Overall Length
3/16 in
Thread Size
#8-32
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Thread Style
Fully Threaded
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Tensile Strength
80,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products