#8-32 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfu-8c-18

  • Zoro # G616462633


product price: $3.15
/pk 50, $0.06/ea
Sold in multiples of 4 for $12.60

Key Features

Flat Head
Phillips Drive
Thread Style
Fully Threaded
Overall Length
3/16 in
Material Grade/Class
316
Drive Size
#2
Maximum Head Width
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfu-8c-18
Zoro #
G616462633
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/16 in
Drive Size
#2
Maximum Head Width
21/64 in
Maximum Head Height
1/16 in
Fastener Length
3/16 in
Screw Size
#8-32
Thread Size
#8-32

Details

Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
316
Head Type
Flat
Tensile Strength
70,000 psi
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.