#8-32 x 3/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-8c-18
Zoro # G616461780
product price: $3.15
/pk 50, $0.06/eaSold in multiples of 4 for $12.60
Key Features
Pan Head
Phillips Drive
Maximum Head Height
7/64 in
Material
Stainless Steel
Screw Size
#8-32
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-8c-18
Zoro #
G616461780
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Screw Size
#8-32
Overall Length
3/16 in
Fastener Length
3/16 in
Maximum Head Width
21/64 in
Drive Size
#2
Thread Size
#8-32
Details
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
Head Type
Pan
System of Measurement
Inch
Tensile Strength
80,000 psi
Thread Type
Coarse
Drive
Phillips
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.