#8-32 x 3/16 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-40d
Zoro # G116463215
product price: $7.19
/pk 50, $0.14/eaSold in multiples of 2 for $14.38
Key Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
System of Measurement
Inch
Thread Size
#8-32
Overall Length
3/16 in
Screw Size
#8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-40d
Zoro #
G116463215
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
3/16 in
Thread Size
#8-32
Overall Length
3/16 in
Screw Size
#8-32
Details
Material Grade/Class
18-8
Head Type
Pan
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 3/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.