#8-32 x 3/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-8c-18

  • Zoro # G816462693


product price:  $3.89
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.67

Key Features

Truss Head
Phillips Drive
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Maximum Head Height
7/64 in
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-8c-18
Zoro #
G816462693
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Screw Size
#8-32
Fastener Length
3/16 in
Overall Length
3/16 in
Thread Size
#8-32
Drive Size
#2
Maximum Head Width
25/64 in

Details

Tensile Strength
70,000 psi
Head Type
Truss
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Phillips
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.