#8-32 x 3/16 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-8C-18
Zoro # G416461973
product price:Â $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38
Key Features
Button Head
Torx Drive
Resistance Properties
Tamper-Resistant
Overall Length
3/16 in
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-8C-18
Zoro #
G416461973
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/16 in
Fastener Length
3/16 in
Thread Size
#8-32
Drive Size
T15
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Details
Resistance Properties
Tamper-Resistant
Head Type
Button
Drive
Torx
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.3
Tensile Strength
70,000 psi
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #8-32, Fastener Length 3/16 in, Drive Size T15, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.