#8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 5 PK

  • Mfr # SCR150P08C12

  • Zoro # G2553126


product price: $14.15
/pk 5, $2.83/ea

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR150P08C12
Zoro #
G2553126
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.109 in
Pilot Dia.
0.109 in
Head Dia.
0.313 in
Head Width
0.313 in
Screw Size
#8
Minimum Thread Length
3/4 in
Overall Length
55/64 in
Maximum Head Width
5/16 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Item
Machine Screw
Thread Type
Coarse
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Pack Size
Small
Dimensional Standards
RoHS Compliant
Features
Pilot Point
Head Style
Round
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.109 in, Drive Size #2, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 3/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products