#8-32 x 3/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-plm-8c-75
Zoro # G516462566
product price:Â $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97
Key Features
Phillips Drive
Fillister Head
Screw Size
#8-32
Drive Size
#2
Maximum Head Height
5/32 in
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-plm-8c-75
Zoro #
G516462566
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-32
Drive Size
#2
Maximum Head Height
5/32 in
Fastener Length
3/4 in
Maximum Head Width
17/64 in
Thread Size
#8-32
Overall Length
3/4 in
Details
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
Drive
Phillips
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Fillister
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.